Skip Content
SOAP DISPENSER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOAP DISPENSER

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1DYD6
  • Mfr. Model # 1DYD6
  • UNSPSC # 47131704
  • CATALOGUE PAGE # 1732
  • Shipping Weight 1.46 lbs

Product Details

Liquid soap dispenser, pull out valve style. 16 oz. Wall-mount style. Translucent poly containers with chrome plated ABS brackets and collar.

Technical Specs

  • Depth 4-1/8"
  • Includes Mounting hardware
  • Item Soap Dispenser
  • Height 8-7/8"
  • Material ABS
  • Width 4-3/4"
  • Operation Mode Pull Valve
  • Standards ADA Compliant
  • Refill Type Bulk
  • Refill Size 27 oz.
  • Hygiene Form Liquid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list