Skip Content
SOAP DISPENSER WITH BOTTLE,BLACK/GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOAP DISPENSER WITH BOTTLE,BLACK/GR

FOAM-EEZE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GCN2
  • Mfr. Model # 6GCN2
  • UNSPSC # 47131704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs

Technical Specs

  • Height 11"
  • For Use With Foam Soap
  • Depth 4-3/4"
  • Width 4-7/8"
  • Item Soap Dispenser
  • Operation Mode Push
  • Refill Size 1,000 mL
  • Refill Type Bulk
  • Hygiene Form Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list