SOAP DELUXE LOTION 1000ML 8/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOAP DELUXE LOTION 1000ML 8/CA

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ2117-08
  • Mfr. Model # 2117-08
  • UNSPSC # 53131608
  • CATALOGUE PAGE # 1728
  • Shipping Weight 19.87 lbs

Product Details

NXT(R) deluxe lotion soap refill, 1,000 mL. 8 per case. Requires refilling half as often, saving time and money. ADA compliant, one-hand push operation. Luxurious lotion soap with vitamins A and E to clean hands gently, even with frequent use.

Technical Specs

  • Uses Dispenser 2130, 2325
  • Item Lotion Hand Soap Refill
  • Size 8 x 1,000 mL
  • Fragrance Fresh Light Floral
  • Standards OSHA
  • Formula Vitamins A and E
  • Colour Pink
  • Packaging Type Box

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list