Skip Content
SOAP AQUARESS 4L PPOUR CART 4/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOAP AQUARESS 4L PPOUR CART 4/CA

AQUARESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEB026
  • Mfr. Model # 026
  • UNSPSC # 53131627
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Aquaress hand and body shampoo is a modern subtly fragranced high-quality lotion soap for showering and light handwashing. Unique formulation that is perfect for use on any part of the body. CFIA approved, 4 L cartridge for propour 4000 dispenser.

Technical Specs

  • Size 4 x 4 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list