Skip Content
Discontinued with Replacement
SOAP AQUARESS 2L PPOUR CART 6/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOAP AQUARESS 2L PPOUR CART 6/CA

AQUARESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEB028
  • Mfr. Model # 028
  • UNSPSC # 53131627
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
ESTESOL HAIR + BODY 2L 4/CA

Price: NA

Product Details

Aquaress hand and body shampoo in a 2 liter cartridge reduces janitorial costs through infrequent cartridge replacement.

Technical Specs

  • Size 6 x 2 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list