Skip Content
Discontinued with Replacement
SOAP AQUARESS 1L PROLINE CART 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOAP AQUARESS 1L PROLINE CART 12/CA

AQUARESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEB027
  • Mfr. Model # 027
  • UNSPSC # 53131627
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
ESTESOL HAIR + BODY 1 L 6/CA

Price: NA

Product Details

Aquaress hand and body shampoo in a 1 liter cartridge eliminates pouring and wastage and can be replaced in seconds.

Technical Specs

  • Size 12 x 1 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list