Skip Content
SOAP AND DEGREASER POWDERED 181KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOAP AND DEGREASER POWDERED 181KG

VELOCITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VCHRODEO-NP3
  • Mfr. Model # RODEO-NP3
  • UNSPSC # 47121805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 398.0 lbs

Technical Specs

  • Colour White
  • For Use With Pressure Washer
  • Container Type Drum
  • Item Cleaner
  • pH 11 @ 1%
  • Container Size 181 kg
  • Removes Grease, Oil, Dirt, Road Film
  • Green Environmental Attribute Does Not Contain Methylene Chloride
  • Appearance Powder

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list