Skip Content
SNUBBER 1/4IN BRASS, FOR HEAVY OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SNUBBER 1/4IN BRASS, FOR HEAVY OIL

WINTER THERM HYD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WNRSSN517
  • Mfr. Model # SSN517
  • UNSPSC # 41112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Material Brass or Stainless steel
  • Type Heavy Oil
  • Pressure Range 20,000 PSI
  • Size (NPT) 1/4"
  • Item Snubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list