Skip Content
SNOWPLOW PERSONAL USE 88IN X 26IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SNOWPLOW PERSONAL USE 88IN X 26IN

DETAIL K2 INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DKTSUMM8826
  • Mfr. Model # SUMM8826
  • UNSPSC # 22101538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 301.0 lbs

Technical Specs

  • Colour Black
  • Item Vehicle Snowplow
  • Blade Height 26"
  • Blade Width 88"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list