Skip Content
SNOWPLOW PERSONAL USE 84IN X 22IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SNOWPLOW PERSONAL USE 84IN X 22IN

DETAIL K2 INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DKTSTOR8422
  • Mfr. Model # STOR8422
  • UNSPSC # 22101538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 283.0 lbs

Technical Specs

  • Colour Black
  • Item Vehicle Snowplow
  • Blade Width 84"
  • Blade Height 22"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list