SNOWPLOW MOUNTING KIT W/REM WINCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SNOWPLOW MOUNTING KIT W/REM WINCH

SNOWBEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWM324-096
  • Mfr. Model # 324-096
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.4 lbs

Product Details

Snowplow mounting kit includes vehicle blade mounting bracket and hardware, 2,000 lb. capacity power in - power out, remote winch, lifting strap and hand held wireless remote control. Note: plow requires 2 inches from vehicle front mount receiver (not included).

Technical Specs

  • Item Snowplow Mounting Kit with Remote Winch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list