SNOWPLOW LED STROBE LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SNOWPLOW LED STROBE LIGHT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO78573
  • Mfr. Model # 78573
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3083
  • Shipping Weight 2.22 lbs

Product Details

Class I LED strobe light with 11 different individual built-in flash patterns to choose. Fully encapsulated housing, LED modules are vibration, water and salt/chemical.

Technical Specs

  • Depth 4-11/16"
  • Item Snowplow LED Lamps - Travel Mode
  • Length 1-15/16"
  • Width 4-11/16"
  • Lamp Type LED
  • Shape Rectangle
  • Colour Clear
  • Material Die-Cast

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list