Skip Content
SNOWPLOW BLADE KIT 84IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SNOWPLOW BLADE KIT 84IN

SNOWBEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWM324-081
  • Mfr. Model # 324-081
  • UNSPSC # 47131605
  • CATALOGUE PAGE # 3202
  • Shipping Weight 121.0 lbs

Product Details

Kit includes snowplow blade, deflectors, skid shoes, plow markers, vehicle mounting bracket and hardware, 2,000 lb. remote winch and hand held wireless remote control. Steel scraper blade. Reinforced frame. Note: plow requires 2 inches from vehicle front mount receiver (not included).

Technical Specs

  • Item Personal Snowplow
  • Type Truck and SUV
  • Colour Black
  • Handle Material Steel
  • Blade Height 22"
  • Blade Width 84"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list