Skip Content
SNOWPLOW BLADE KIT 82IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SNOWPLOW BLADE KIT 82IN

SNOWBEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWM324-080
  • Mfr. Model # 324-080
  • UNSPSC # 47131605
  • CATALOGUE PAGE # 3202
  • Shipping Weight 111.0 lbs

Product Details

Kit includes snowplow blade, deflectors, skid shoes, plow markers, vehicle mounting bracket and hardware, 2,000 lb. remote winch and hand held wireless remote control. Steel scraper blade. Reinforced frame. Note: plow requires 2 inches from vehicle front mount receiver (not included).

Technical Specs

  • Item Personal Snowplow
  • Colour Black
  • Blade Width 82"
  • Type Truck and SUV
  • Handle Material Steel
  • Blade Height 19"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list