Skip Content
SNOWMOBILE TOW STRAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SNOWMOBILE TOW STRAP

STEADYMATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDN15543
  • Mfr. Model # 15543
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3245
  • Shipping Weight 1.88 lbs

Product Details

Wether stuck in slush, deep powder or your sled out of commission, ensure you are prepared. This rescue strap is designed to be a part of a snowmobiler's tool kit.

Technical Specs

  • Colour Gray
  • For Use With Used in Towing Either An Atv or Snowmobile
  • Includes Sewn Loop to Secure the Strap to the Recovery Vehicle as Well as Dual Anchoring/attachment Straps with Snap Hooks for Added Security
  • Item Snowmobile/atv Tow Strap
  • Body Material Polyester
  • Width 1"
  • Length 15"
  • End Type Sewn Loop and Snap Hooks
  • Manufacturers Warranty Length 6 Month Limited Warranty
  • Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list