Discontinued with Replacement
SNOWBRUSH/SCRAPR COMFRTSLEEVE 35IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SNOWBRUSH/SCRAPR COMFRTSLEEVE 35IN

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARBZ35SBV
  • Mfr. Model # BZ35SBV
  • UNSPSC # 27113000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs
Suggested Replacement Product
BRUSH SNOW MAXX W/FOAM GRIP 35IN

Your Price: NA

Product Details

Snow brush/scraper with comfort sleeve. Handle length 35 inches long.

Technical Specs

  • Handle Length 35"
  • Item 35 in snow brush/scraper
  • Grip CUSHION

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list