Skip Content
SNOWBRUSH/SCRAPR COMFRTSLEEVE 29IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SNOWBRUSH/SCRAPR COMFRTSLEEVE 29IN

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARBZ29SBV
  • Mfr. Model # BZ29SBV
  • UNSPSC # 27113000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Product Details

Snow brush/scraper with comfort sleeve. Handle length 29 inches long.

Technical Specs

  • Handle Length 29"
  • Grip CUSHION
  • Item 29 in snow brush/scraper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list