Skip Content
SNOWBRUSH EVA FOAM HEAD 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SNOWBRUSH EVA FOAM HEAD 36IN

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARG36SBMSV
  • Mfr. Model # G36SBMSV
  • UNSPSC # 27113000
  • CATALOGUE PAGE # 3195
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Red
  • Handle Type Elliptical
  • Item Snow Brush
  • Handle Length 36"
  • Grip Cushion
  • Handle Material Aluminium
  • Head Width 1-1/4"
  • Blade Width 5/8"
  • Blade Height 4-3/4"
  • Type Eva Snow Brush

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list