SNOWBRUSH EVA FOAM HEAD 28IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SNOWBRUSH EVA FOAM HEAD 28IN

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARG28SBMSV
  • Mfr. Model # G28SBMSV
  • UNSPSC # 27113000
  • CATALOGUE PAGE # 3195
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Red
  • Handle Type Elliptical
  • Item Snow Brush
  • Grip Cushion
  • Handle Material Aluminium
  • Handle Length 28"
  • Blade Width 5/8"
  • Head Width 1-1/4"
  • Blade Height 4-3/4"
  • Type Eva Snow brush

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list