Skip Content
SNOW ROOF RAKE TELESCOPE 16FT HDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SNOW ROOF RAKE TELESCOPE 16FT HDLE

MIDWEST RAKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SYM96322
  • Mfr. Model # 96322
  • UNSPSC # 27112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Handle Type Telescoping
  • Handle Length 16 ft
  • Item Snow Roof Rake
  • Blade Material Aluminium
  • Handle Material Aluminium
  • Blade Width 24"
  • Blade Height 4-5/8"
  • Features 4-Section Aluminium Handle,60" Upsable Pop Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list