SNOW EX-SNOW + ICE EQUIPMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SNOW EX-SNOW + ICE EQUIPMENT

SNOWEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNXSP1575
  • Mfr. Model # SP1575
  • UNSPSC # 21101804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 165.0 lbs

Product Details

Polyethylene hopper - eliminates corrosion. Dual variable speed control. Heavy-duty automotive style wiring harness. Low maintenance - no pulleys, sprockets, chains or belts.

Technical Specs

  • Depth 23"
  • Capacity 5-1/4 cu. ft.
  • Height 41"
  • Item Bulk-Pro Tailgate Spreader
  • Width 53"
  • Spread Width Up to 30 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list