Skip Content
SNIPS UTILITY EXTRA CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SNIPS UTILITY EXTRA CUT

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW21304
  • Mfr. Model # 21304
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Cutting Action Curves/Straight
  • Metal Gauge 24 Mild/26 SS
  • Item Metal Cutting Snip
  • Safety Latch Yes
  • Features Compound Leverage Action
  • Handle Colour Blue/Yellow
  • Handle Design Cushion Grip
  • Material Cold Formed High Carbon Steel Jaw
  • Metal Cutting Snip Product Grouping Metal Cutting Snips
  • Overall Length 11-3/4"
  • Cutting Length 3-1/8"
  • Cutting Edge Serrated Top Blade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list