SNIPS DUCKBILL TINNERS 13IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SNIPS DUCKBILL TINNERS 13IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTSD13
  • Mfr. Model # TSD13
  • UNSPSC # 27111519
  • CATALOGUE PAGE # 233
  • Shipping Weight 1.5 lbs

Product Details

Duckbill tin snips. Cushion grip handles. For straight, left and right cuts. Length, 13 inches, 2-7/8 inch cut length.

Technical Specs

  • Item Tin Snip, Duckbill
  • Cutting Action Straight, Left, Right
  • Handle Colour Blue
  • Handle Design Cushion Grip
  • Metal Gauge 23
  • Overall Length 13"
  • Cutting Length 2-7/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list