Skip Content
SNIPS BULLDOG 9IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SNIPS BULLDOG 9IN

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW2073115
  • Mfr. Model # 2073115
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Handle Colour Yellow
  • Item Aviation Snip
  • Metal Gauge 16 Mild/18 SS
  • Cutting Action Notch/Trim
  • Safety Latch Yes
  • Features Multi-Purpose Snips with Compound Cutting Leverage. Pro-Touch(TM) Grips Provide Superior Comfort, Resists Twisting
  • Material Hot Drop Forged Blades
  • Handle Design Cushion Grip
  • Overall Length 9"
  • Cutting Length 3/4"
  • Cutting Edge Serrated
  • Metal Cutting Snip Product Grouping Metal Cutting Snips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list