Skip Content
SNIPS AVIATION 3PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SNIPS AVIATION 3PC

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-4033
  • Mfr. Model # 48-22-4033
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Overall Length 10"
  • Features One Handed Locking - Ease of Use/Quick Open and Close (Patent Pending), Flush Bolt Design - Won't Hang Up on Material (Patent Pending), Forged Alloy Steel Blades - For Maximum Tool Strength, Rust Protection - Hard Chrome Plated Blades Increases Tool Life by Reducing Corrosion, Serrated Jaws - Cuts: Up to 18ga CRS (Cold Rolled Steel), 22ga SS (Stainless Steel), Ergonomic Handles - for Maximum Comfort and Superior Performance
  • Cutting Length 1-1/2"
  • Includes Straight, Right and Left Cutting Snips
  • Item Aviation Snip Set
  • Number of Pieces 3
  • Material Forged Alloy Steel
  • Cutting Action Left/Right/Straight
  • Handle Colour Black/Red/Green, Black/Red/Red, Black/Red/Yellow
  • Handle Design Ergonomic
  • Metal Gauge Up to 18 ga CRS (Cold Rolled Steel), 22 ga SS (Stainless Steel)
  • Safety Latch Yes
  • Cutting Edge Serrated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list