SNIP TINNER STRAIGHT SOLID 9.75IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SNIP TINNER STRAIGHT SOLID 9.75IN

WISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WISA11N
  • Mfr. Model # A11N
  • UNSPSC # 27111519
  • CATALOGUE PAGE # 233
  • Shipping Weight 1.543 lbs

Product Details

Straight pattern general purpose snips, 9-3/4 inches.

Technical Specs

  • Features Cuts Straight and Wide Curves (when Trimming Light Gauge Stock), for Plumbing, Heating, Air Conditioning and Roofing Trades, Blades Individually Hand Edged for Maximum Cutting Efficiency, Flat Face Guides Tool Along Straight Line, Blades of Finest Quality Steel Hot Drop-forged for Sharp Edge, Long Life, Rust Resistant Blades, Cushion Handle for Comfort and Better Grip, Cuts Low Carbon Cold Rolled Steel
  • Cutting Length 2-1/4"
  • Item Pattern Snips
  • Material Hot Drop Forged Tool Steel
  • Cutting Action Straight
  • Handle Colour Red
  • Metal Gauge 22 Mild
  • Handle Design Ergonomic Cushion Grip
  • Cutting Edge Serrated
  • Overall Length 9-3/4"
  • Safety Latch No
  • Metal Cutting Snip Product Grouping Metal Cutting Snips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list