SNIP TINNER DUCKBILL COMB 13IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SNIP TINNER DUCKBILL COMB 13IN

WISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WISV19N
  • Mfr. Model # V19N
  • UNSPSC # 27111519
  • CATALOGUE PAGE # 233
  • Shipping Weight 1.7 lbs

Product Details

13 inch duckbill combination pattern snips. Cut length 3 inches. 21 gauge capacity. Cuts moderately tight curves to the left or right in light stock as well as cutting straight. Cushion grip handles for comfort and better grip.

Technical Specs

  • Features Cuts Moderately Tight Curves Left, Right or Straight in Light Stock, Popular with Home Craftsmen and Professionals, Blades Individually Hand Edged for Maximum Cutting Efficiency, Blades of Finest Quality Steel, Hot Drop-forged for Sharp Edge Long Life, Rust Resistant Blades, Cushion Handle for Comfort and Better Grip, Cuts Low Carbon Cold Rolled Steel
  • Cutting Length 3"
  • Material Hot Drop Forged Tool Steel
  • Handle Design Ergonomic Cushion Grip
  • Handle Colour Red
  • Item Combination Pattern Snips
  • Cutting Action Left/right/straight
  • Metal Gauge 21 Mild
  • Cutting Edge Non serrated
  • Overall Length 13"
  • Safety Latch No
  • Metal Cutting Snip Product Grouping Metal Cutting Snips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list