!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SNIP TINNER DUCKBILL COMB 10.25IN

SNIP TINNER DUCKBILL COMB 10.25IN

CRESCENT WISS

SNIP TINNER DUCKBILL COMB 10.25IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNIP TINNER DUCKBILL COMB 10.25IN

SNIP TINNER DUCKBILL COMB 10.25IN

CRESCENT WISS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WISV10N
  • Mfr. Model # V10N
  • UNSPSC # 27111519
  • CATALOGUE PAGE # 481
  • Shipping Weight 1.17 lbs

Product Details

10-1/4 inch duckbill combination pattern snips. Cut length 2-1/4 inches. 23 gauge capacity. Cuts moderately tight curves to the left or right in light stock as well as cutting straight. Cushion grip handles for comfort and better grip.

Technical Specs

  • Item Combination Pattern Snips
  • Features Cuts Moderately Tight Curves Left, Right or Straight in Light Stock, Popular with Home Craftsmen and Professionals, Blades Individually Hand Edged for Maximum Cutting Efficiency, Blades of Finest Quality Steel, Hot Drop-forged for Sharp Edge Long Life, Rust Resistant Blades, Cushion Handle for Comfort and Better Grip, Cuts Low Carbon Cold Rolled Steel
  • Overall Length 10-1/4"
  • Cutting Length 2-1/4"
  • Handle Colour Red

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list