SNIP TINNER BULLDOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SNIP TINNER BULLDOG

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT336
  • Mfr. Model # 336
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item Bulldog Snip
  • Cutting Action Straight
  • Material Tool Steel Jaw
  • Handle Colour Red
  • Handle Design Plastic Soft Grip
  • Metal Gauge 18 Mild/22 Stainless Steel
  • Overall Length 16"
  • Standards ASME B107.16M
  • Cutting Edge Nonserrated
  • Cutting Length 2-1/2"
  • Safety Latch No
  • Metal Cutting Snip Product Grouping Metal Cutting Snips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list