Skip Content
SNIP SUPER POWER CURVED 8.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SNIP SUPER POWER CURVED 8.5IN

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BESD-SPC8
  • Mfr. Model # D-SPC8
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Offset Tinners Snip
  • Cutting Action Curves/Straight
  • Handle Colour Red
  • Metal Gauge 19 Mild/25 SS
  • Safety Latch Yes
  • Features Self-Opening Jaws with Reliable Locking Closure. Large Handle Loops Accommodate Safety Work Gloves.
  • Material Forged Steel
  • Handle Design Cushion Grip
  • Overall Length 8-1/2"
  • Cutting Length 1-3/4"
  • Metal Cutting Snip Product Grouping Metal Cutting Snips
  • Cutting Edge Nonserrated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list