SNIP SUPER POWER CURVED 11.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SNIP SUPER POWER CURVED 11.5IN

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BESD-SPC11
  • Mfr. Model # D-SPC11
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 233
  • Shipping Weight 1.3 lbs

Product Details

Double pivot design: compound action needs 50% less hand for force than tranditional snip. Compound action, self-opening jaws. Cuts up to 18 gauge (1.2 mm) cold rolled steel or 22 gauge (0.8 mm) stainless steel. Durable forged steel construction.

Technical Specs

  • Material Forged Steel
  • Features Self-opening Jaws with Reliable Locking Closure, Large Handle Loops Accommodate Safety Work Gloves
  • Cutting Action Straight
  • Item Super Power Snips
  • Handle Colour Red
  • Handle Design Cushion Grip
  • Metal Gauge 19 Mild/25 Stainless Steel
  • Overall Length 11-1/2"
  • Cutting Edge Non serrated
  • Cutting Length 2-1/4"
  • Safety Latch Yes
  • Metal Cutting Snip Product Grouping Metal Cutting Snips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list