SNIP STRAIGHT 12-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SNIP STRAIGHT 12-3/4

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT322
  • Mfr. Model # 322
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Tinners Snip
  • Cutting Action Straight Inside/Outside Corners
  • Safety Latch Yes
  • Handle Colour Red
  • Handle Design Plastic Soft Grip
  • Material Tool Steel Jaw
  • Metal Gauge 18 Mild
  • Cutting Edge Nonserrated
  • Overall Length 12-3/4"
  • Metal Cutting Snip Product Grouping Metal Cutting Snips
  • Cutting Length 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list