SNIP IND BULLDOG INLAID 16.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SNIP IND BULLDOG INLAID 16.5IN

WISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WISW5N
  • Mfr. Model # W5N
  • UNSPSC # 27111519
  • CATALOGUE PAGE # 232
  • Shipping Weight 3.55 lbs

Product Details

16-1/2 inch bulldog pattern snips. Cut length 2-1/2 inches. 16 gauge capacity. Bulldog snips provide greater cutting power for notching, nibbling and chopping heavy stock. Cushion grip handles for comfort and better grip

Technical Specs

  • Features Industrial Use, Greater Cutting Power for Notching, Nibbling and Chopping Heavy Stock, Blades Individually Hand Edged for Maximum Cutting Efficiency, Blades of Finest Quality Steel, Hot Drop-forged for Sharp Edge Long Life, Rust Resistant Blades, Cushion Handle for Comfort and Better Grip, Cuts Low Carbon Cold Rolled Steel
  • Cutting Length 2-1/2"
  • Item Bulldog Snip
  • Cutting Action Straight
  • Material Hot Drop Forged Tool Steel
  • Handle Colour Red
  • Metal Gauge 16 Mild
  • Handle Design Ergonomic Cushion Grip
  • Overall Length 16-1/2"
  • Cutting Edge Serrated
  • Safety Latch No
  • Metal Cutting Snip Product Grouping Metal Cutting Snips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list