!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SNIP DUCKBILL 10

SNIP DUCKBILL 10

PROTO

SNIP DUCKBILL 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNIP DUCKBILL 10

SNIP DUCKBILL 10

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRT310
  • Mfr. Model # J310
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs

Technical Specs

  • Item Duckbill Snip
  • Cutting Capacity 18 ga
  • Cutting Edge Type Non-Serrated
  • Grip Material Plastic
  • Handle Colour Red
  • Material Application Cold Rolled Steel, Stainless Steel
  • Overall Length 10"
  • Spring Assist Handle No
  • Blade Material Steel
  • Cutting Direction Circular
  • Cutting Length 2"
  • Grip Type Ergonomic
  • Handle Material Steel
  • Maximum Sheet Thickness 18 ga
  • Snip Type Duckbill Snips
  • Non-Sparking No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list