Skip Content
SNIP AVIATION STRAIGHT CUT 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SNIP AVIATION STRAIGHT CUT 10

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT303S
  • Mfr. Model # 303S
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Features Compound Leverage Multiplies Handle Pressure and Increases Control for Intricate Cutting. Serrated Blades for Maximum Grip Of the Material Being Cut.
  • Item Aviation Snip
  • Material Tool Steel Jaw
  • Cutting Action Straight
  • Handle Colour Yellow
  • Metal Gauge 18 Mild
  • Handle Design Plastic Soft Grip
  • Standards ASME B107.16M
  • Overall Length 10"
  • Cutting Edge Serrated
  • Safety Latch Yes
  • Cutting Length 1-3/8"
  • Metal Cutting Snip Product Grouping Metal Cutting Snips

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list