Skip Content
Discontinued with Replacement
SNIP AVIATION LEFT FATMAX XTREME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SNIP AVIATION LEFT FATMAX XTREME

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT14-207
  • Mfr. Model # 14-207
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
FATMAX SNIPS LEFT

Price: NA

Technical Specs

  • Item Aviation Snip
  • Cutting Action Left
  • Handle Colour Black/Red
  • Metal Gauge 18 Cold Rolled Steel, 23 Stainless Steel
  • Safety Latch No
  • Features Titanium Nitride Coated Blades for Long Lasting Sharpness and Cutting Life. Flush Hardware Allows for Smooth Cutting and Easy Access - Helps Prevent Metal Catching on Protruding Hardware When Cutting. Oil and Grease Resistant Grips.
  • Material Forged Alloy
  • Handle Design Bi-Material Molded
  • Cutting Edge Serrated
  • Overall Length 10"
  • Standards Meets or Exceeds ASME
  • Cutting Length 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list