SNIP AVIATION LEFT CUT 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SNIP AVIATION LEFT CUT 10

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT303L
  • Mfr. Model # 303L
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Aviation Snip
  • Metal Gauge 18 Mild
  • Cutting Action Left
  • Handle Colour Red
  • Features Compound Leverage Multiplies Handle Pressure and Increases Control for Intricate Cutting. Serrated Blades for Maximum Grip Of the Material Being Cut.
  • Material Tool Steel Jaw
  • Cutting Edge Serrated
  • Overall Length 10"
  • Handle Design Plastic Soft Grip
  • Safety Latch Yes
  • Standards ASME B107.16M
  • Cutting Length 1-3/8"
  • Metal Cutting Snip Product Grouping Metal Cutting Snips

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list