Skip Content
SNIFIT+ CO MONITOR KIT INCL BATTERY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SNIFIT+ CO MONITOR KIT INCL BATTERY

BACHARACH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BAC0019-7600
  • Mfr. Model # 0019-7600
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Accuracy +/-3 ppm
  • Air Velocity (FPM) 100 - 4,000
  • Temp. Range -4 Degrees F - 122 Degrees F
  • Display Graphic Backlit
  • Power Source 3.6 V Lithium
  • Relative Humidity Range 15% - 95%
  • Special Features TWA, STEL Alarm
  • Resolution 1 ppm
  • Humidity Accuracy 15% - 95%
  • Auto Power Off No
  • Data Hold Yes
  • Carbon Monoxide Measurement Range (PPM) 0 - 2,000
  • Low Battery Indicator Yes
  • Data Storage No
  • Air Pressure Range Ambient
  • Sensor Life 2 Years

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list