Skip Content
SNIFIT+ CALIBRATION ADAPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SNIFIT+ CALIBRATION ADAPTER

BACHARACH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BAC0019-6106
  • Mfr. Model # 0019-6106
  • UNSPSC # 41111809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Gas Type CO
  • Flow Rate 1 L
  • Height 1"
  • Length 1-1/4"
  • For Use With Snifit+
  • Material Plastic
  • Temp. Range 32 Degrees F - 104 Degrees F
  • Shut Off No
  • Width 2-1/2"
  • Status Indicator No
  • Cylinder Size 58/103 L

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list