SNGL ZONE AIR CNDITIONR,WALL, 12,00 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SNGL ZONE AIR CNDITIONR,WALL, 12,00

FRIGIDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R412
  • Mfr. Model # 13R412
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 128.0 lbs

Technical Specs

  • Includes 16 ft. Insulated, Flared Copper Line Set, 18 ft. Control Wire, 18 ft. Power Cord, Wall Bracket, Remote Control and Other Installation Accessories
  • Max. Time Delay Fuse Amps 20
  • Min. Circuit Amps 17.2
  • Item Split System Air Conditioner
  • CFM High 470
  • Phase 1
  • SEER 13.0
  • CFM Medium 412
  • CFM Low 370
  • Connection Flare
  • Filter Type Antimicrobial Mesh
  • BtuH Cooling 12,000
  • Mounting Type Wall
  • Hz 60
  • Operation Mode Auto/Cool/Dry/Fan
  • Voltage 115
  • Indoor Sound Level dB 40/43/47
  • Precharged With R-410A
  • Dehumidification 2.6 pph
  • Standards UL, ETL, ARI
  • Indoor/Outdoor Indoor or Outdoor
  • Outdoor Sound Level dB 56
  • Indoor Depth 8-7/8"
  • Indoor Height 11-1/2"
  • Indoor Width 36-1/4"
  • Outdoor Depth 11-1/4"
  • Line Size Discharge O.D. 1/4"
  • Outdoor Width 29-15/16"
  • Line Size Suction O.D. 1/2"
  • Outdoor Height 23-1/4"
  • Refrigeration Line Max. L 66 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list