Skip Content
SNGL HD DASH LIGHT,SHRD,LED,AMBR,6- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SNGL HD DASH LIGHT,SHRD,LED,AMBR,6-

CODE 3

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12P037
  • Mfr. Model # 12P037
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Base Material Aluminum
  • Colour Amber
  • Depth 4-3/4"
  • Features Retractable Side Guards and Visor
  • Height 1-3/4"
  • Includes 12 ft. Cord w/Lighter Plug and On/Off Switch
  • Item Shrouded Single Head Dash Light
  • Width 6-5/8"
  • Flash Type 22 Flash Patterns
  • Flashes per Minute Various
  • Housing Colour Black
  • Housing Material Aluminum
  • Lamp Type LED
  • Lens Colour Clear
  • Mounting Suction Cup
  • Lens Material Polycarbonate
  • Voltage 12/24VDC
  • Standards SAE J845, J595 Class I
  • Current Drawn 0.3A
  • Lamp Life 100,000 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list