SNGL HD DASH LIGHT,SHRD,LED,RD/WH,4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SNGL HD DASH LIGHT,SHRD,LED,RD/WH,4

CODE 3

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12P034
  • Mfr. Model # 12P034
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Base Material Aluminum
  • Features Shock Resistant and Weatherproof
  • Includes Mounting Bracket, 12 ft. Cord w/Lighter Plug, On/Off Switch
  • Item Shrouded Single Head Dash Light
  • Flashes per Minute Variable
  • Housing Colour Black
  • Housing Material Aluminum
  • Standards SAE J845, J595 Class I, California Title 13
  • Voltage 12/24VDC
  • Lens Material Polycarbonate
  • Lamp Life 100,000 hr.
  • Current Drawn 0.5A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list