!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SNDR RO NONVAC 5IN PSA 3/16IN ORBIT

SNDR RO NONVAC 5IN PSA 3/16IN ORBIT

MASTER POWER

SNDR RO NONVAC 5IN PSA 3/16IN ORBIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNDR RO NONVAC 5IN PSA 3/16IN ORBIT

SNDR RO NONVAC 5IN PSA 3/16IN ORBIT

MASTER POWER

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CLCMP4400-05
  • Mfr. Model # MP4400-05
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.31 lbs

Technical Specs

  • Pad Face Type PSA
  • Vacuum/Non-Vacuum Non-Vacuum
  • Variable Speed Yes
  • Arbor Hole 1/4"
  • CFM @ Full Load 17.0
  • Air Inlet 1/4"
  • Overall Length 5-1/2"
  • Handle Material Plastic
  • Tool Weight 1.6 lbs.
  • Orbit Dia. 3/16"
  • Free Speed 12,000 RPM
  • Throttle Lever
  • Average CFM @ 15 Second Run Time 17.00
  • Required Pressure 90 PSI
  • Min. Hose Size 1/4"
  • Exhaust Type Rear
  • Housing Material Metal
  • Includes Backup Pad, (3) Grips

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list