!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SNATCH BLOCK,W/SWIV EYE,3/4INCBL,60

SNATCH BLOCK,W/SWIV EYE,3/4INCBL,60

APPROVED VENDOR

SNATCH BLOCK,W/SWIV EYE,3/4INCBL,60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNATCH BLOCK,W/SWIV EYE,3/4INCBL,60

SNATCH BLOCK,W/SWIV EYE,3/4INCBL,60

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM5RRV3
  • Mfr. Model # 5RRV3
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.95 lbs

Product Details

Forged fittings with zinc finish are weather-resistant and riveted to the all-steel sheaves. For use with heavy-duty wire rope and Aircraft cable in highload and medium-speed applications. Bronze bearings are self-lubricating. Warning, do not exceed recommended work load limit of cable/block.

Technical Specs

  • Item Snatch Block
  • Attachment Type Swivel Eye
  • Rope Diameter 3/4 in
  • Sheave Outside Dia. 6"
  • Eye Hook Inside Dia. 2 in
  • Bearing Type Bronze
  • Sheave Material Steel
  • Designed For Synthetic Rope
  • Max. Cable Size 3/4 in
  • Working Load Limit 6,000 lbs.
  • Sheave Inside Dia. 1 1/32 in
  • Sheave Width 55/64 in
  • Block Material Galvanized Steel
  • Finish Powder Coated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list