Skip Content
SNAPPER WIRE CUTTER,STEEL,RED,5-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SNAPPER WIRE CUTTER,STEEL,RED,5-3/4

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10F703
  • Mfr. Model # 10F703
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Snapper Wire Cutters
  • Features Micro-Sized, Steel Jaws
  • Cutting Action Shear Cut
  • Handle Design Red Cushion Grip
  • Overall Length 5-3/4"
  • Primary Application Soft Wire
  • Cutting Capacity Soft Steel 3/32"
  • Cutting Capacity Aluminum 3/32"
  • Cutting Capacity Copper 3/32"
  • Cutting Capacity Wire Rope 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list