Skip Content
SNAPHOOK WRKMN PFL10FT1INSTLCRBNRLC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SNAPHOOK WRKMN PFL10FT1INSTLCRBNRLC

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10093357
  • Mfr. Model # 10093357
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2618
  • Shipping Weight 5.8 lbs

Product Details

The Workman PFL features a durable, engineered thermoplastic housing with rugged, impact-absorbing protective bumpers. The lightweight design, offers a 400-pound working capacity. The integral load indicator lets you know when it is time to remove the product from service. No annual factory re-certification required. CSA certified to Z259.2.2.

Technical Specs

  • Item Fall Limiter
  • Length 10 ft.
  • Locking Anchorage Connection Hook Type (1) Snap Hook
  • Locking Harness Connection Hook Type 36C Snaphook
  • Number of Legs 1
  • Housing Material Thermoplastic
  • Tensile Strength 5000 lbs.
  • Weight Capacity 400 lbs.
  • Standards ANSI A10.32, CSA Z259.2.2
  • Visual Load Indicator Yes
  • Line Material Nylon
  • Strap Width 1"
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 1"
  • Colour Black/Yellow

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List