SNAPHOOK WORKMAN PFL 10FT LC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SNAPHOOK WORKMAN PFL 10FT LC

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10093356
  • Mfr. Model # 10093356
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2618
  • Shipping Weight 12.0 lbs
Compare

Product Details

The Workman PFL features a durable, engineered thermoplastic housing with rugged, impact-absorbing protective bumpers. The lightweight design, offers a 400-pound working capacity. The integral load indicator lets you know when it is time to remove the product from service. No annual factory re-certification required. CSA certified to Z259.2.2.

Technical Specs

  • Item Workman Personal Fall Limiter
  • Visual Load Indicator Yes
  • Weight Capacity 400 lbs.
  • Length 10 ft.
  • Type Units with 10' Webbing

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list