SNAP-UP STINGER BERM 25X40X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SNAP-UP STINGER BERM 25X40X1

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC48-25401BK-SU
  • Mfr. Model # 48-25401BK-SU
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 504.0 lbs

Technical Specs

  • Height 12"
  • Colour Black
  • Item Berm
  • Length 25 ft.
  • Material XR
  • Standards EPA, SPCC, NPDES
  • Spill Capacity 7,480 gal.
  • Width 40 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list