Skip Content
SNAP-UP CONTAINMENT BERM - 6X6X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SNAP-UP CONTAINMENT BERM - 6X6X1

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRBD66
  • Mfr. Model # BD66
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2697
  • Shipping Weight 39.0 lbs

Product Details

Snap-Up Containment Berm, Spill Capacity 269 gal., Height 1 ft., Length 6 ft., Width 6 ft., Black, PVC, Includes Stays

Technical Specs

  • Colour Black
  • Includes Stays
  • Height 1 ft.
  • Length 6 ft.
  • Material PVC
  • Item Berm
  • Spill Capacity 269 gal.
  • Width 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list