SNAP-UP CONTAINMENT BERM - 5X5X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SNAP-UP CONTAINMENT BERM - 5X5X1

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRBD55
  • Mfr. Model # BD55
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2697
  • Shipping Weight 31.0 lbs

Product Details

Snap-Up Containment Berm, Spill Capacity 187 gal., Height 1 ft., Length 5 ft., Width 5 ft., Black, PVC, Includes Stays

Technical Specs

  • Colour Black
  • Height 1 ft.
  • Includes Stays
  • Item Berm
  • Length 5 ft.
  • Spill Capacity 187 gal.
  • Material PVC
  • Width 5 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list